Shop GENIUS TOOLS
Create Account
#5 Spline Dr. Air Impact Wrench 1,800 ft.-lb.
- Mfr # 501800
- Zoro # G423582210
product price:Â
$
1,567.07
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501800
- Zoro #
- G423582210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1,800 ft-lbs Torque #5 Spline Drive High Power Heavy Duty - 501800 Professional Air Impact Wrench This professional-grade air impact wrench is built for technicians who need high torque and consistent impact performance. The twin hammer mechanism delivers strong, repeatable blows for loosening stubborn fasteners in heavy-duty service work. Designed around 90 psig / 620 kpa operating pressure, it produces up to 1,800 ft.lb. / 2,439 Nm max torque with a 4,000 rpm free speed. A 1/2in air inlet and a 3/4 in. minimum hose size help support the airflow required for sustained output. Key Benefits Twin hammer impact mechanism provides consistent power under demanding shop conditions. Delivers up to 1,800 ft.lb. / 2,439 Nm max torque. Optimized for 90 psig / 620 kpa air pressure operation. 4,000 rpm free speed supports fast removal and efficient workflow. 1/2in air inlet with 3/4 in. minimum hose size supports airflow. Forward/reverse switch and secure trigger improve control during operation. All-metal construction supports durability in daily professional use, while the straightforward controls keep handling predictable when working through repetitive fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.