1/4in Dr. Stubby Air Ratchet Wrench, 20 ft.-lbs./27 Nm
- Mfr # 205051X
- Zoro # G423578565
original price:Â $89.65 , new price: $80.69 , 9 percent off
new price:Â
$
80.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205051X
- Zoro #
- G423578565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Ratchet Wrench 1/4 Inch Drive Stubby Design 20 ft-lbs Torque Lightweight - 205051X, Compact Pneumatic Ratchet This 1/4in drive stubby air ratchet wrench is built for fastening and removal where access is limited. With a compact 8 in. (200 mm) overall length and lightweight 600 g body, it supports better control and reduced fatigue during repeated work. Rated to 20 ft.lb (27 Nm) max torque and running at 240 rpm free speed, it balances controlled tightening with quick run-down. Designed for 90 psig (620 kpa) operation, it uses a 1/4in air inlet and averages 2.5 cfm air consumption. Key Benefits Stubby 8 in. (200 mm) length reaches tight bays and confined areas. 20 ft.lb (27 Nm) max torque supports consistent fastening and removal. 240 rpm free speed helps reduce time on repetitive run-down tasks. Lightweight 600 g body improves handling and reduces user fatigue. Average 2.5 cfm air consumption helps manage compressor demand efficiently. Accepts standard bolt capacity up to 3/8 in. (10 mm). Meets or exceeds ANSI standards for professional workshop expectations. Specifications Drive size: 1/4 in. Air pressure: 90 psig / 620 kpa Max torque: 20 ft.lb / 27 Nm Free speed: 240 rpm Standard bolt capacity: 3/8 in. / 10 mm Overall length: 8 in. / 200 mm Average air consumption: 2.5 cfm Air inlet: 1/4 in. Minimum hose size: 3/8 in. / 10 mm SKU: 205051X Designed and made for professional technicians, this air-powered ratchet combines compact reach, controlled torque, and efficient air use in a durable, tool-grade build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.