Shop GENIUS TOOLS
Create Account
16PC 1/2in Dr. SAE Impact Wrench Set, 230ft-lb/312 Nm
- Mfr # TF-416S1
- Zoro # G123579954
product price:Â
$
109.72
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF-416S1
- Zoro #
- G123579954
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench Set 16 Piece SAE 1/2 Inch Drive High-Torque Professional Mechanic Kit - TF-416S1 Air Impact Wrench & Socket Set SKU: TF-416S1. This 16-piece SAE air impact wrench and 1/2in drive impact socket set is built for professional technicians who need consistent performance and organized storage in one kit. Key Benefits Standard duty air impact wrench delivers 230 ft.lb. (312Nm) torque output. SAE six-point impact sockets cover common 1/2in drive fastener sizes. Extension bar helps access fasteners in tighter or recessed locations. Mini oiler, oil pot, and hex key support routine air tool maintenance. 1/4in air nipple supports quick connection to compatible air lines. Plastic case keeps each piece organized for storage and transport. What's Included Impact Wrench 400230 493814 7/16in Impact Socket 493816 1/2in Impact Socket 493818 9/16in Impact Socket 493820 5/8in Impact Socket 493822 11/16in Impact Socket 493824 3/4in Impact Socket 493826 13/16in Impact Socket 493828 7/8in Impact Socket 493830 15/16in Impact Socket 493832 1in Impact Socket 480036 Impact Extension Bar 5in 700180 1/4in Mini Oiler 700181 4mm Hex Key Wrench 700182 Oil Pot 700183 1/4in Air Nipple Durable Plastic Case Packaged as a complete SAE air impact solution, this kit supports fastener removal and installation with a standard duty air impact wrench, matched six-point impact sockets, and practical maintenance accessories. It's a straightforward choice for technicians who want reliable shop-ready tools, clear organization, and ANSI-aligned performance in one case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.