Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Head Driver 60mmL
- Mfr # 446005
- Zoro # G023583167
original price:Â $12.99 , new price: $10.36 , 20 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446005
- Zoro #
- G023583167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446005 (Hex Impact Bit Socket) This 5mm hex impact bit socket is built for 1/2in drive tools and offers a compact 60mm overall length for controlled access. The hex head driver format helps deliver a secure, torque-ready fit on compatible hex fasteners while maintaining a professional, shop-ready footprint. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating support reliable performance under demanding technician workloads, and permanently stamped size markings keep identification quick and consistent. Key Benefits 5mm hex impact bit socket delivers a secure fit to reduce slippage. 1/2in drive size integrates with common impact tools and ratchets. 60mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel provides high strength and lasting durability. Anti-corrosive properties help maintain performance in harsh shop environments. Heat treated and black oxide coated to handle rigorous professional use. Stamped size marking supports fast, permanent identification and organization. Its durable steel construction, protective finish, and clear size marking help keep setups efficient and consistent across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.