Shop GENIUS TOOLS
Create Account
3/8in Dr. T-60 Star Head Driver 76mmL
- Mfr # 3476S60
- Zoro # G923578652
original price:Â $11.24 , new price: $10.12 , 9 percent off
new price:Â
$
10.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S60
- Zoro #
- G923578652
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-60 Size 3/8 Inch Drive 76mm Length Durable Construction - 3476S60 Star Impact Bit Socket This 3/8in drive T-60 star impact bit socket is built for consistent fit and dependable torque transfer on star (Torx-style) fasteners. The 76mm (2.99in) overall length helps balance access and control while keeping the profile compact in a socket set. Constructed from Chromium Molybdenum Alloy Steel and finished in matte black oxide, it is designed for high strength, corrosion resistance, and long service life. Permanent size stamping supports quick identification and cleaner tool organization in professional environments. Key Benefits T-60 star impact bit socket profile supports secure engagement and reduced fastener slip. 3/8in drive size integrates easily with common ratchets and impact accessories. 76mm overall length balances reach, clearance, and stable handling in tight areas. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive performance. Oil-quenched heat treatment helps maintain a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist wear and corrosion. Stamped size marking provides fast, permanent identification for better tool organization. SKU: 3476S60. A practical addition to any 3/8in drive impact bit socket assortment where durability and clear size ID matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.