Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Type Head Driver, 76mmL
- Mfr # 4476S45
- Zoro # G323581504
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S45
- Zoro #
- G323581504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-45 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S45 Star Impact Bit Socket This 1/2in drive T-45 star impact bit socket is built for consistent fit and dependable torque transfer. With a 76mm overall length, it balances access and control in tight or recessed fastener locations while staying easy to handle in professional tool setups. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Permanent size stamping supports fast identification, and the heat-treated, oil-quenched design with a matte black oxide coating is engineered for long-term durability. Key Benefits T-45 star impact bit socket provides secure engagement and stable torque transfer. 1/2in drive size fits common impact and hand-drive tool systems. 76mm overall length supports access while maintaining control and stability. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive construction helps resist wear in demanding shop environments. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating and stamped size markings aid longevity and organization. SKU 4476S45 is designed for professional technicians who need durable, clearly marked star bit sockets that hold up under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.