Shop GENIUS TOOLS
Create Account
1/2in Dr. T-10 Star Type Head Driver, 60mmL
- Mfr # 4460S10
- Zoro # G023584027
original price:Â $10.69 , new price: $9.01 , 15 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S10
- Zoro #
- G023584027
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-10 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S10 Star Impact Bit Socket This T-10 star impact bit socket is built for 1/2in drive applications where consistent fit and controlled torque transfer matter. With a 60mm overall length, it provides a compact profile that helps maintain access while keeping the bit stable under load. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long-term durability. The size marking is stamped for permanent identification, supporting faster tool selection and cleaner organization in professional tool storage. Key Benefits T-10 star impact bit socket profile supports secure engagement and torque transfer. 1/2in drive size fits common impact and ratchet setups in professional kits. 60mm overall length balances access, control, and stability during fastening. Chromium Molybdenum Alloy Steel improves strength, durability, and corrosion resistance. Oil-quenched heat treatment helps deliver a tough exterior and strong inner core. Matte black oxide coating adds protection and a durable working finish. Size is permanently stamped for quick identification and dependable tool organization. The combination of heat-treated construction, protective finish, and clearly stamped sizing supports dependable performance across repeated, heavy-use cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.