Shop GENIUS TOOLS
Create Account
3/8in Dr. 8.0mm Plain Slotted Head Driver 52mmL
- Mfr # 3452P08
- Zoro # G223580089
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452P08
- Zoro #
- G223580089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 8.0mm Plain Tip 3/8 Inch Drive 52mm Length Durable Construction - 3452P08 Impact Bit Socket This 3/8 inch drive slotted head driver is an impact bit socket designed for controlled, repeatable fastening with an 8.0mm plain slotted tip. Its 52mm overall length (2.05 inches) helps balance access in tight spaces with stable engagement on the fastener. Built from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties for demanding shop conditions. Sizes are stamped on the tool for quick identification during setup and tool organization. Key Benefits 3/8 inch drive impact bit socket for consistent torque and controlled engagement. 8.0mm plain slotted head driver tip supports accurate fit and reliable transfer. 52mm overall length improves access while maintaining stability in confined spaces. Chromium Molybdenum alloy steel construction delivers strength, durability, and corrosion resistance. Heat-treated for added strength, suited to rigorous professional technician demands. Black oxide coating helps withstand wear and supports long-term service performance. Stamped size markings provide permanent identification for faster selection and organization. Engineered to meet or exceed ANSI standards, this impact bit socket is designed for professional-grade reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.