Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Head Driver 60mmL
- Mfr # 446019
- Zoro # G823581042
original price:Â $13.59 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446019
- Zoro #
- G823581042
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 19mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446019 Impact Hex Bit Socket This 19mm hex head driver is a 1/2in drive impact bit socket designed for secure engagement and consistent torque transfer. With a 60mm (2.36in) overall length, it fits common setups where compact reach and solid control matter. Constructed from Chromium Molybdenum Alloy Steel, it is built for high strength and durability while offering anti-corrosive properties. Size markings are stamped for fast identification and cleaner tool organization during repetitive work. Key Benefits 19mm hex impact bit socket profile supports a precise fit and efficient torque transfer. 1/2in drive size integrates with standard impact tools and compatible drive equipment. 60mm (2.36in) overall length balances access and control in compact working areas. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Heat-treated construction improves strength for the rigorous needs of professional technicians. Black oxide coating helps withstand demanding conditions while maintaining reliable performance. Permanently stamped size marking supports quick identification and better tool organization. Designed for professional-grade use, it is built to perform over a lifetime of heavy use while keeping sizing and handling straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.