Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm Hex Bit Socket
- Mfr # 622+2924
- Zoro # G923583496
original price:Â $46.15 , new price: $38.87 , 15 percent off
new price:Â
$
38.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 622+2924
- Zoro #
- G923583496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 24mm Size 3/4 Inch Drive Durable S2 Steel - 622+2924 Impact Hex Bit Socket This 24mm hex impact bit socket is built for high-torque fastening where a secure hex fit and impact-ready construction matter. It uses a 3/4in drive size and an 85mm (3.35in) overall length for controlled reach and stable engagement. Made from Chromium Molybdenum Alloy Steel for strength and anti-corrosive properties, it is heat treated and finished with a black oxide coating to better withstand demanding shop conditions. The size is stamped for fast, permanent identification during tool selection and organization. Key Benefits 24mm hex bit profile supports secure fit and consistent torque transfer. 3/4in drive size matches heavy-duty impact tools and high-torque setups. 85mm (3.35in) overall length balances access and stable socket control. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive performance. Heat-treated socket design improves durability under repeated impact use. Black oxide coating helps protect the surface in demanding working conditions. Size stamping supports quick identification and long-term tool organization. This socket meets or exceeds ANSI standards and is intended for professional technicians needing reliable performance over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.