Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Head Driver, 60mmL
- Mfr # 466012
- Zoro # G323580590
original price:Â $13.59 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466012
- Zoro #
- G323580590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 3/8 Inch Size, 1/2 Inch Drive, 60mm Length, Durable Construction - 466012, Hex Impact Bit Socket This 3/8in hex head driver is built for 1/2in drive impact and hand-tool setups where strength, fit, and fast size identification matter. With a compact 60mm (2.36in) overall length, it provides controlled engagement in tight work areas while maintaining a professional-grade build. Manufactured from Chromium Molybdenum alloy steel and finished with a black oxide coating, it's designed for high-strength service and resistance to corrosion. Heat treatment supports durability under demanding shop conditions, and the stamped size marking helps keep your socket set organized. Key Benefits 3/8in hex impact bit socket for secure engagement across common hex fasteners. 1/2in drive size fits standard impact tools and ratchets in professional setups. 60mm (2.36in) overall length balances access, control, and socket stability. Chromium Molybdenum alloy steel construction delivers strength and long-term durability. Black oxide coating and anti-corrosive properties help resist wear in harsh environments. Heat-treated for strength to handle the rigorous needs of professional technicians. Stamped size markings support quick identification and better tool organization. SKU: 466012. It's a dependable choice for technicians who need durable impact-ready sockets that stay identifiable and hold up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.