Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Head Driver 76mmL
- Mfr # 3476T06
- Zoro # G123579312
original price:Â $8.91 , new price: $8.02 , 9 percent off
new price:Â
$
8.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476T06
- Zoro #
- G123579312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M6 Size 3/8 Inch Drive 76mm Length Durable Steel - 3476T06 Triple Square Impact Bit Socket SKU: 3476T06. This 3/8in drive triple square head driver is built for M6 triple square fasteners, delivering a secure bit-to-fastener fit with impact-socket construction. The 76mm (2.99in) overall length helps balance access and control where compact reach matters. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core for long-term professional service. Key Benefits M6 triple square impact bit socket design helps reduce cam-out and slippage. 3/8in drive and 76mm length provide controlled reach in tighter areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating supports corrosion resistance and lasting tool appearance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for consistent professional tool performance. Designed and made for professional technicians, this triple square head driver focuses on dependable fit, long-wearing materials, and easy identification in the tool chest.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.