Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Wobble Hex Bit Socket 180mmL
- Mfr # 308+5712
- Zoro # G923580822
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5712
- Zoro #
- G923580822
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Wobble Style 3/8 Inch Drive 180mm Length Durable Construction - 308+5712, Wobble Hex Bit Socket This 3/8in drive 3/16in wobble hex bit socket is built for controlled fastening where access is limited. The 180mm (7.09in) overall length adds reach while keeping the familiar handling of a bit socket in a professional hand-tool setup. Made from high-speed steel for strength and durability, it also offers anti-corrosive properties for long service life. Permanent size stamping supports faster tool selection and better organization in drawers, carts, and kits. Key Benefits 3/8in drive with 3/16in wobble hex bit for versatile access. 180mm (7.09in) length improves reach into recessed or obstructed areas. High-speed steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings enable quick identification and consistent tool organization. Securely attached, interchangeable bit socket design supports rigorous professional use. Meets or exceeds ANSI standards for dependable fit and performance expectations. Designed and made for professional technicians, this bit socket is built for lifetime heavy use with a focus on reliability and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.