Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Surface Bit Socket 110mmL
- Mfr # 408+9405
- Zoro # G323583324
product price:Â
$
11.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9405
- Zoro #
- G323583324
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M5 Size 1/2 Inch Drive 110mm Length Durable Steel - 408+9405 Professional Bit Socket This 1/2 inch drive M5 surface (Ribe) bit socket is built for professional technicians who need consistent fit, reach, and torque transfer in demanding service work. With a 110mm overall length, it provides added access where standard-length bit sockets can be limited. Constructed from high-speed steel with anti-corrosive properties, this socket is designed for long-term durability and dependable performance. The size marking is stamped for quick identification and easier tool organization in busy workspaces. Key Benefits 1/2 inch drive M5 Ribe bit socket for secure, accurate engagement. 110mm overall length supports access in deeper or obstructed fastener locations. High-speed steel construction delivers strength and durability under heavy use. Anti-corrosive properties help resist wear in harsh shop or field conditions. Permanently stamped size marking improves organization and fast tool selection. Bit socket is securely attached, interchangeable, and built for technician workloads. Designed for professional-grade reliability, this bit socket helps maintain consistent results across repetitive fastening tasks while holding up to day-to-day use. Clear size identification and durable materials support efficient workflow and long service life, making it a practical choice for technicians who depend on their tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.