Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Hex Bit Socket 110mmL
- Mfr # 440+2550
- Zoro # G423581725
original price:Â $13.28 , new price: $11.95 , 10 percent off
new price:Â
$
11.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+2550
- Zoro #
- G423581725
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 440+2550 Professional Hex Bit Socket This 1/2in drive 10mm hex bit socket is built for consistent fit, dependable torque transfer, and clean engagement. The 110mm overall length helps reach fasteners in tighter or deeper access points while keeping control with a standard 1/2in drive setup. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up under the daily demands of professional technicians. Permanently stamped size markings support faster identification and better tool organization. Key Benefits 1/2in drive 10mm hex bit socket for common service and repair tasks. 110mm overall length helps access hex fasteners in tighter spaces. High speed steel construction delivers strength, durability, and corrosion resistance. Securely attached, interchangeable bit design supports dependable professional workflow. Permanently stamped size marking enables quick identification and organized storage. Meets or exceeds ANSI standards for fit, consistency, and performance. SKU 440+2550 is a professional-grade bit socket engineered for long-term shop use. With durable materials, clear identification, and standards compliance, it supports reliable results across repeated fastening cycles without sacrificing accessibility or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.