Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Head Driver 52mmL
- Mfr # 3452S50
- Zoro # G923580235
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S50
- Zoro #
- G923580235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-50 Size 3/8 Inch Drive 52mm Length Durable Construction - 3452S50 Star Impact Bit Socket This 3/8in drive T-50 star head driver is built for consistent fit and controlled torque in demanding fastening work. With a 52mm (2.05in) overall length, it balances access and stability while keeping the bit firmly engaged. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. The size marking is stamped for quick identification, supporting better tool organization in busy drawers and carts. Key Benefits T-50 star impact bit socket design supports secure engagement and torque transfer. 3/8in drive size fits standard ratchets and impact-compatible drive tools. 52mm (2.05in) overall length balances reach, control, and compact storage. Chromium Molybdenum Alloy Steel construction provides strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness with a strong core for longevity. Matte black oxide coating helps protect the exterior in hard-use environments. Stamped size markings enable fast, permanent identification for better organization. Built to meet or exceed ANSI standards, this professional-grade star driver is designed for heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.