Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Triple Square Head Driver 60mmL
- Mfr # 3460T05
- Zoro # G923580464
original price:Â $8.48 , new price: $7.63 , 10 percent off
new price:Â
$
7.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460T05
- Zoro #
- G923580464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M5 Size 3/8 Inch Drive 60mm Length Durable Steel - 3460T05 Triple Square Impact Bit Socket This 3/8 inch drive triple square impact bit socket is built around an M5 triple square head and a 60mm overall length for controlled reach. It's designed for professional hand tool use where repeatable fit, clear identification, and long-term durability matter. Constructed from Chromium Molybdenum Alloy Steel with anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. The result is a tough exterior and strong inner core suited for demanding shop environments. Key Benefits M5 triple square impact bit socket profile supports consistent engagement and reduced slippage. 3/8 inch drive size fits common ratchets and impact-compatible drive tools. 60mm overall length balances access in tight areas with stable control. Chromium Molybdenum Alloy Steel provides high strength and anti-corrosive durability. Oil-quenched heat treatment builds a tough exterior with strong core performance. Matte black oxide coating helps resist wear and corrosion in daily use. Stamped size markings enable fast, permanent identification during tool organization. SKU: 3460T05. It's a professional-grade option for technicians who need dependable triple square capability and long service life from their impact bit sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.