Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Head Driver 60mmL
- Mfr # 3460S50
- Zoro # G223581338
product price:Â
$
9.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S50
- Zoro #
- G223581338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-50 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460S50 Impact Bit Socket This 3/8in drive impact bit socket is built around a T-50 star head driver profile with a 60mm (2.36in) overall length for controlled access in tighter work areas. Designed for professional technicians, it combines a compact form factor with materials and finishing intended for high-torque service. Constructed from Chromium Molybdenum Alloy Steel, the driver is made for strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating support consistent performance under demanding impact conditions, while stamped sizing helps keep your socket set organized. Key Benefits 3/8 inch drive T-50 star head driver for impact-rated applications. 60mm overall length balances reach, clearance, and stable handling in service work. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Heat-treated for added toughness when used in rigorous professional environments. Black oxide coating helps protect the tool surface during repeated shop use. Stamped size markings provide fast, permanent identification and better tool organization. Meets or exceeds ANSI standards for confidence in fit, safety, and performance. Built for long-term shop use, it supports repeatable torque transfer and dependable sizing recognition, helping streamline tool selection and reduce downtime during maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.