Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.3 Philips Head Driver 60mmL
- Mfr # 3460R03
- Zoro # G123581766
product price:Â
$
10.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3460R03
- Zoro #
- G123581766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH3 Size 3/8 Inch Drive 60mm Length Durable Steel - 3460R03 Impact Bit Socket This 3/8in drive Phillips impact bit socket is built for professional technicians who need consistent fit and dependable torque transfer. The PH3 (#3) Phillips driver profile helps reduce slip while working with larger Phillips fasteners commonly found in service and repair environments. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to handle heavy use while resisting corrosion. Stamped size markings support faster tool selection and organized storage in busy toolboxes. Key Benefits #3 Phillips impact bit socket delivers a secure fit for reliable torque. 3/8in inch drive size integrates with common ratchets and impact tooling. 60mm overall length (2.36 inches) balances access, reach, and control. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect against corrosion in shop conditions. Stamped size markings allow permanent, easy identification during tool organization. Made to meet or exceed American National Standards Institute requirements, this impact bit socket is engineered for long-term performance under demanding workloads. SKU: 3460R03.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.