Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Head Driver 76mmL
- Mfr # 447606
- Zoro # G123583531
original price:Â $15.29 , new price: $12.91 , 15 percent off
new price:Â
$
12.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447606
- Zoro #
- G123583531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 6mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447606 Professional Impact Bit Socket This 6mm hex impact bit socket is built for technicians who need consistent fit and dependable strength. The 1/2in drive format and 76mm overall length provide a practical balance of reach and control for daily service work. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment and a black oxide coating support durability under rigorous professional use, while permanently stamped size markings help with fast identification in a crowded tool set. Key Benefits 6mm hex impact bit socket design supports precise engagement and reduced slippage. 1/2in drive size matches common impact tools and professional ratchets. 76mm overall length offers compact access while maintaining stable handling. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosion resistance. Heat treated and black oxide coated for long-lasting performance in demanding conditions. Permanently stamped size markings improve organization and quick selection. Meets or exceeds ANSI standards for dependable quality and consistency. Designed for professional-grade service environments, it's a durable choice for long-term use where identification, strength, and reliable fit matter every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.