Shop GENIUS TOOLS
Create Account
1/2in Dr. T-15 Star Type Head Driver, 60mmL
- Mfr # 4460S15
- Zoro # G523581847
original price:Â $10.01 , new price: $9.01 , 9 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S15
- Zoro #
- G523581847
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-15 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S15 Impact Bit Socket This 1/2in drive T-15 star (Torx-style) impact bit socket is built for consistent fit and torque transfer in demanding fastening work. With a 60mm overall length, it balances reach and control for precision around tight access points. Manufactured from Chromium Molybdenum Alloy Steel, the tool is designed for high strength and corrosion resistance. Heat treatment through oil quenching, combined with a matte black oxide finish, supports a durable exterior and a strong inner core for long-term professional service. Key Benefits T-15 star impact bit socket delivers secure engagement and reduced fastener cam-out. 1/2in drive size provides compatibility with common impact and hand ratchets. 60mm overall length helps reach recessed fasteners while maintaining control. Chromium Molybdenum Alloy Steel construction offers strength and anti-corrosive properties. Oil-quenched heat treatment supports tough exterior wear resistance and core durability. Matte black oxide coating helps protect the surface in harsh shop environments. Permanently stamped size markings make identification fast, accurate, and reliable. SKU: 4460S15.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.