Shop GENIUS TOOLS
Create Account
3/8in Dr. T-Handle (ball joint), 350mm Shank Length
- Mfr # 323503T
- Zoro # G223582694
original price:Â $16.64 , new price: $14.98 , 9 percent off
new price:Â
$
14.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323503T
- Zoro #
- G223582694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ball Joint Wrench 3/8 Inch Drive 350mm Shank Length Durable Steel - 323503T Professional Hand Tool This 3/8in drive T-handle with a ball joint is built for controlled turning and improved access around obstructions. The 350mm shank length provides added reach while maintaining a stable, comfortable grip for accurate hand-applied torque in tight or awkward spaces. Made from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification during tool selection and organization, and the design meets or exceeds ANSI standards for dependable, professional use. Key Benefits 3/8in drive T-handle with ball joint for flexible fastener approach angles. 350mm shank length improves reach to recessed or difficult locations. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help protect the tool in demanding shop environments. High degree of movement helps access fasteners around nearby components. Permanently stamped size markings simplify identification and tool organization. SKU 323503T is designed and made for professional technicians who need consistent fit, control, and durability from their hand tools. With a ball joint for adjustability, a long shank for reach, and clear size identification, it supports efficient workflow while meeting ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.