Shop GENIUS TOOLS
Create Account
3/4in Dr. Tube Handle 580mmL
- Mfr # 680580
- Zoro # G923580624
product price:Â
$
45.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680580
- Zoro #
- G923580624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tube Handle 580mm Length 3/4 Inch Drive Heavy-Duty Steel Construction - 680580 Tube Handle This 3/4in drive tube handle provides added reach and controlled leverage when working with larger drive tools. With an overall length of 580mm (22.83 inches), it supports demanding service work where grip and torque control matter. Built from Chromium Molybdenum Alloy Steel, the handle is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping helps with quick identification during tool organization and setup. Key Benefits 3/4in drive tube handle format supports heavy-duty hand tool applications. 580mm (22.83in) length balances reach, leverage, and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist rust and long-term wear. Knurled edge improves grip strength for more confident torque application. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable professional shop performance. Designed for professional technicians and built for long-term heavy use, this tube handle emphasizes practical ergonomics and reliable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.