Shop GENIUS TOOLS
Create Account
1/4inDr. 72-tooth reversible rotor ratchet w/ comfort grip handle
- Mfr # 281802S
- Zoro # G223579489
original price:Â $56.19 , new price: $50.57 , 10 percent off
new price:Â
$
50.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281802S
- Zoro #
- G223579489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/4 Inch Drive 72 Teeth Rotor Design Slim Profile - 281802S Professional Ratchet Wrench This 1/4in drive rotor ratchet is built for controlled fastening in tight, tool-crowded spaces. The slim-profile head and reversible 72-tooth mechanism support precise movement when a full swing isn't available, while the comfort-grip rubber handle helps maintain steady control. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. Key Benefits 1/4in drive reversible 72-tooth rotor design supports efficient, fine increments. Slim profile helps access fasteners in confined or obstructed work areas. Comfort-grip rubber handle improves control and reduces fatigue during longer tasks. 175mm (6.89in) overall length balances reach with compact handling. Chromium-vanadium steel alloy offers high strength and anti-corrosive protection. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade daily use, this ratchet wrench emphasizes durability, grip comfort, and dependable operation. The 72-tooth mechanism is well suited to detailed work where space is limited, and the steel-alloy build helps the tool hold up in demanding shop conditions without compromising handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.