Shop GENIUS TOOLS
Create Account
3/8in Dr. Torque Wrench, 15-80 ft.Ib.
- Mfr # 380080F
- Zoro # G423583019
original price:Â $107.21 , new price: $96.49 , 10 percent off
new price:Â
$
96.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380080F
- Zoro #
- G423583019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 15-80 ft-lbs 3/8 Inch Drive Precision Adjustable Heavy Duty - 380080F Professional Torque Wrench This 3/8-inch drive torque wrench provides a controlled, repeatable way to apply specified torque values from 15-80 ft-lbs. It is designed for professional hand tool environments where consistent fastener tightening and dependable accuracy matter. Built from tool-grade raw materials, it is intended for long-term, heavy-duty use. Clear, permanent markings help with quick identification in a tool box or shop setting, and each unit is individually tested by hand with a certificate of testing for added confidence. Key Benefits 3/8-inch drive torque range rated from 15-80 ft-lbs for controlled tightening. Individually hand-tested for compliance and accuracy; includes a certificate of testing. Tool-grade raw materials support durability for lifetime professional use conditions. Permanently marked size and specifications improve organization and fast tool selection. 385mm overall length supports balance of access, leverage, and control. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 380080F. This torque wrench is made for professional technicians who need dependable accuracy and durable construction in a compact 3/8-inch drive format. With permanent identification markings, ANSI alignment, and individual testing documentation, it supports consistent results and streamlined workflow in demanding shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.