3/4in Dr. Torque Wrench, 300-1500 Nm.
- Mfr # 681500N
- Zoro # G323579518
product price:Â
$
935.37
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681500N
- Zoro #
- G323579518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 300-1500 Nm Range 3/4 Inch Drive High Precision Heavy Duty - 681500N Professional Torque Wrench Built for repeatable torque control in professional service environments, this 3/4in drive torque wrench covers a wide 300-1500 Nm range for demanding fastening work. Its 1700mm overall length supports added leverage while maintaining controlled, measurable tightening. Tool identification is simplified with permanently marked size and specifications, helping keep shop workflows organized. Each unit is individually hand-tested for compliance and accuracy and is supplied with a certificate of testing for documentation and traceability. Key Benefits 300-1500 Nm torque range supports a variety of high-torque service tasks. 3/4in inch drive size fits compatible sockets and professional torque applications. 1700mm overall length provides leverage for controlled tightening at higher settings. Tool-grade raw materials built to withstand long-term professional, heavy-duty use. Permanently marked size and specifications speed identification and tool organization. Individually hand-tested for accuracy; includes a certificate of testing with each unit. SKU: 681500N. Designed for professional technicians, it focuses on accurate torque application, durable construction, and clear tool identification. Documentation is supported through the included test certificate, while compliance with ANSI standards helps ensure consistent performance in daily, heavy-use shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.