Shop GENIUS TOOLS
Create Account
3/8in Dr. Wobble Extension Bar, 75mmL
- Mfr # 320003B
- Zoro # G923581164
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320003B
- Zoro #
- G923581164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 75mm Length 3/8 Inch Drive Chrome Vanadium Steel - 320003B Professional Socket Extension This 3/8 inch drive wobble extension bar adds controlled reach and angle flexibility when working with sockets in tight or obstructed areas. The 75mm (2.95 inch) length is compact for close-quarters work while still improving access compared to a standard socket alone. Built from Chromium-vanadium steel alloy, it is designed for high strength, durability, and corrosion resistance. A spring-loaded detent ball helps keep the socket connection secure, and the size marking is stamped for quick, permanent identification in a busy tool setup. Key Benefits 3/8 inch drive wobble end increases usable angles for better access. 75mm overall length balances reach and control in tight working spaces. Chrome vanadium steel alloy provides strength and long-term durability. Anti-corrosive material helps resist wear from frequent professional use. Spring-loaded detent ball helps keep sockets securely latched during work. Stamped size marking supports fast identification and easier tool organization. Meets or exceeds ANSI standards for dependable performance and fit. Designed for professional technicians and built for heavy use, this wobble extension supports consistent socket engagement and improved access without adding unnecessary length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.