Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 4mm Hex Screwdriver Bit 125mmL
- Mfr # 2634
- Zoro # G723578654
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2634
- Zoro #
- G723578654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 2634, Hex screwdriver bit This 4mm hex screwdriver bit is built for precision fastening with a 1/4in hex shank and an extended 125mm overall length for improved reach and control. It's made for consistent engagement on 4mm hex fasteners while maintaining compatibility with standard 1/4in hex bit holders. Manufactured from High Speed Steel and heat treated for long-term durability, it's designed to hold up under professional use. The size is permanently stamped for quick identification during tool organization and daily workflow. Key Benefits 4mm hex screwdriver bit with 1/4in hex shank for broad compatibility. 125mm overall length improves access while maintaining control in tighter spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking supports fast identification and efficient tool organization. Meets or exceeds ANSI standards for dependable fit, consistency, and performance. SKU 2634 is designed for technicians who need a reliable, long 4mm hex bit for repeated service work. With durable materials, clear identification markings, and ANSI-aligned performance, it supports accurate fastening and consistent results across demanding shop and field environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.