Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Hex Screwdriver Bit 200mmL
- Mfr # 3824
- Zoro # G823580038
product price:Â
$
16.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3824
- Zoro #
- G823580038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/8 Inch Hex Shank, 3/8 Inch Drive, 200mm Length, Durable Construction - 3824 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for controlled fastening with a 3/8in hex shank and 3/8in drive compatibility. The 200mm overall length helps reach recessed or obstructed fasteners while maintaining stable engagement. Made from High Speed Steel, it combines strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification in busy toolboxes and service carts. Key Benefits 3/8in hex shank with 3/8in drive fit supports versatile tool setups. 200mm (7.87in) overall length improves access to hard-to-reach fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with a strong inner core. Permanently stamped size markings simplify organization and speed up selection. Meets or exceeds ANSI standards for dependable quality and consistent performance. Designed for professional technicians and demanding shop environments, this bit balances reach, strength, and reliable fitment for repeated heavy use. The heat-treated build and High Speed Steel material help maintain performance over time, while stamped sizing keeps identification simple during frequent tool changes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.