Shop GENIUS TOOLS
Create Account
233000 / 1/4in Hex Shank, #0 Philips Screwdriver Bit 30mmL
- Mfr # 1100
- Zoro # G323581191
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100
- Zoro #
- G323581191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #0 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 1100 Precision Screwdriver Bit This #0 Phillips screwdriver bit is built for precise fastening where a compact 30mm length helps with control. The 1/4in hex shank fits common bit holders and drivers, making it a practical choice for organized, repeatable work. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it's designed for professional durability. The stamped size marking supports quick identification when working from a tray, case, or bit set. Key Benefits #0 Phillips profile supports accurate engagement for small fasteners and precision work. 1/4in hex shank compatibility suits a wide range of drivers and holders. 30mm overall length helps access tight areas while maintaining good control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. It's a compact, clearly marked, ANSI-aligned option when you need a dependable #0 Phillips bit that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.