Shop GENIUS TOOLS
Create Account
3/8in SAE Long Hex Nut Driver 260mmL
- Mfr # 594824
- Zoro # G223583745
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594824
- Zoro #
- G223583745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 3/8 Inch SAE Drive 260mm Length Durable Construction - 594824 Professional Hand Tool SKU: 594824. This 3/8in SAE long hex nut driver is built for consistent engagement on hex nuts, with extra reach for fasteners set deeper in assemblies. The 260mm overall length helps you access tight or recessed locations while maintaining control during installation and removal. Constructed from Chromium-vanadium steel alloy and paired with a hard impact plastic handle, it's designed for day-to-day shop reliability. A treated shaft supports heavy duty durability, and the corrosion-resistant hex nut holder helps the working end stay dependable over time. Key Benefits 3/8in SAE hex nut driver design supports secure fit and steady torque transfer. 260mm overall length improves reach for recessed hex nuts and tight spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft enhances heavy duty durability for demanding applications and long service life. Ergonomic hard impact plastic handle helps reduce fatigue during repeated fastening tasks. Corrosion-resistant hex nut holder improves reliability and helps protect the working end. Meets or exceeds ANSI standards for professional-grade expectations and consistent performance. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.