Shop GENIUS TOOLS
Create Account
12mm Metric Long Hex Nut Driver 260mmL
- Mfr # 594862
- Zoro # G023579702
original price:Â $10.43 , new price: $9.39 , 9 percent off
new price:Â
$
9.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594862
- Zoro #
- G023579702
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 12mm Metric Long Reach 260mm Length Durable Steel Construction - 594862 Professional Hand Tool This 12mm long reach hex nut driver is built for controlled fastening in tight or recessed locations. With a 260mm overall length, it adds reach without sacrificing hand positioning, making it a practical choice for professional toolkits and demanding shop use. Constructed from Chromium-vanadium steel alloy, the shaft is treated for increased strength and durability. The ergonomic hard impact plastic handle is designed for secure grip, while the corrosion-resistant hex nut holder supports consistent engagement and long service life. Key Benefits 12mm long hex nut driver helps access hard-to-reach fasteners quickly. 260mm overall length improves reach while maintaining control and stability. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for heavy-duty applications and repeated daily use. Ergonomic hard impact plastic handle improves comfort and reduces hand fatigue. Corrosion-resistant hex nut holder supports reliable engagement and long-term tool life. Designed and made for professional technicians, this metric nut driver is built to perform over a lifetime of heavy use. The combination of long reach, durable steel construction, and a comfortable handle helps maintain consistent results across demanding fastening tasks where strength and access matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.