Shop GENIUS TOOLS
Create Account
3/8in x 7/16in Flare Nut Wrench
- Mfr # 761214
- Zoro # G223583943
original price:Â $14.27 , new price: $12.84 , 10 percent off
new price:Â
$
12.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761214
- Zoro #
- G223583943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 3/8 x 7/16 Inch Double Ended Chrome Vanadium Steel Precision Fit - 761214 Flare Nut Wrench This double ended flare nut wrench is sized 3/8 in. x 7/16 in. for controlled, secure engagement on flare nuts. With an overall length of 155 mm (6.1 in.), it balances reach and hand clearance for everyday service work where space and accuracy matter. Constructed from chromium-vanadium steel alloy and finished for anti-corrosion performance, it is forged and heat treated to maintain strength under repeated use. Permanent size stamping supports fast identification and consistent tool organization. Key Benefits 3/8 in. x 7/16 in. double ended design supports quick size changes. 155 mm (6.1 in.) overall length balances reach with precise control. Chrome vanadium steel alloy provides strength, durability, and corrosion resistance. Forged and heat treated for reliable performance under heavy, repeated use. Precision fit flare nut profile helps reduce rounding on correctly matched fasteners. Permanently stamped sizes improve identification and tool organization at a glance. Meets or exceeds ANSI standards for dependable, professional-grade expectations. SKU 761214 is built for technicians who need consistent fit and long-term durability from a compact, easy-to-handle wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.