Shop GENIUS TOOLS
Create Account
5/8in x 11/16in Flare Nut Wrench
- Mfr # 762022
- Zoro # G623584083
original price:Â $16.53 , new price: $14.88 , 9 percent off
new price:Â
$
14.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 762022
- Zoro #
- G623584083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 5/8 x 11/16 Inch Double Ended Precision Chrome Finish - 762022 Professional Flare Nut Wrench This double ended flare nut wrench is sized 5/8 inch x 11/16 inch and built for controlled torque where fitting access and fastener grip matter. With a 200mm (7.87 inch) overall length, it balances reach and handling for steady, repeatable turns. Constructed from Chromium-vanadium steel alloy, the tool delivers high strength with anti-corrosive properties for long service life. Forged and heat treated, it is designed to hold up to heavy professional use while meeting or exceeding ANSI standards. Key Benefits Double ended 5/8 inch x 11/16 inch sizing covers common flare nut needs. 200mm (7.87 inch) length supports reach and controlled leverage in confined areas. Chromium-vanadium steel alloy provides strength and anti-corrosive durability over time. Forged and heat treated construction helps withstand high torque and repeated use. Stamped size markings stay readable for fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, dependable professional performance. SKU 762022 is designed for technicians who need a dependable flare nut wrench that maintains fit, finish, and identification through regular service work. The chrome finish supports long-term corrosion resistance, while the precision sizing and permanent markings help keep your set organized and ready for daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.