Shop GENIUS TOOLS

6PC Metric Flare Nut Wrench

  • Mfr # FN-006M
  • Zoro # G823584401

original price:  $87.45 , new price: $78.71 , 9 percent off
new price: 
$
78.71
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FN-006M
Zoro #
G823584401
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Flare Nut Wrench Set Metric 6 Piece Chrome Vanadium Precision Fit Open End - FN-006M, Metric Flare Nut Wrench Set Designed for professional technicians, this 6-piece metric flare nut wrench set focuses on secure engagement and dependable strength. The flare nut pattern helps maintain control on fittings where access is limited and fasteners are easy to round. Built from chromium-vanadium steel alloy and finished in chrome for corrosion resistance, each wrench is made for long-term, heavy-use service. Key Benefits Six-piece metric set covers common flare nut sizes for service work. Flare nut design improves grip and helps reduce rounding on fittings. Chrome vanadium steel alloy supports high strength and long wear. Chrome finish helps resist corrosion and keeps tools easier to clean. Meets or exceeds ANSI standards for fit, performance, and consistency. Professional-grade build intended for daily technician use over time. What's Included 9 x 11mm Flare Nut Wrench - 127mmL 10 x 12mm Flare Nut Wrench - 141mmL 13 x 14mm Flare Nut Wrench - 157mmL 15 x 17mm Flare Nut Wrench - 173mmL 16 x 18mm Flare Nut Wrench - 181mmL 19 x 21mm Flare Nut Wrench - 194mmL SKU: FN-006M. This set is a practical choice for shops and serious home toolkits needing precision-fit open-end flare nut wrenches in metric sizes. The combination of durable alloy construction, corrosion resistance, and standards compliance supports consistent results across repeated jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.