Shop GENIUS TOOLS
Create Account
3/8in Dr. Hinge Handle w/ comfort grip handle 240mml
- Mfr # 380336S
- Zoro # G823579100
original price:Â $31.55 , new price: $28.40 , 9 percent off
new price:Â
$
28.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380336S
- Zoro #
- G823579100
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 3/8 Inch Drive Comfort Grip 240mm Length Durable Hand Tool - 380336S Professional Socket Drive Access Tool This 3/8 inch drive hinge handle is built for controlled access when you need angle adjustment without changing tools. The 240mm overall length helps balance leverage and reach, while the comfort grip and knurled surface support stable handling during detailed work. Made from chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive performance. The hinge mechanism provides 180 degrees of movement to help you align the drive for improved access in tight or awkward spaces. Key Benefits 3/8 inch drive size integrates with common sockets and accessories. 240mm overall length balances reach and control for precise handling. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive properties. Knurled comfort grip improves traction and control during repetitive adjustments. 180-degree hinge movement helps access tight spaces and awkward angles. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 380336S is designed and made for professional technicians and built to perform over a lifetime of heavy use. With its adjustable hinge range, durable steel construction, and secure grip, it supports accurate positioning of a 3/8 inch drive setup where straight handles are difficult to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.