Shop GENIUS TOOLS
Create Account
1/4Drive Universal Hand Sockets
- Mfr # 253509
- Zoro # G523578588
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253509
- Zoro #
- G523578588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 9mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253509 Universal Hand Socket This 9mm universal hand socket is built for controlled fastening with a 1/4in drive and a 12-point profile. The compact 34mm (1.34in) overall length helps when access is limited, while clearly stamped size markings support quick identification during repetitive work. Constructed from Chromium-vanadium steel alloy and finished in a chrome polish, it delivers strength and durability with anti-corrosive properties. Key Benefits 1/4in drive universal hand socket supports versatile use across common tool setups. 9mm 12-point design provides confident engagement and easy alignment on fasteners. 34mm overall length fits compact work areas without sacrificing control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Size is stamped for permanent, fast identification and better tool organization. Meets or exceeds ANSI standards for consistent fit, safety, and performance. Designed for professional-grade use, this socket emphasizes reliable fit, durable materials, and long-term corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.