Shop GENIUS TOOLS
Create Account
1/4 Drive Universal Hand Sockets
- Mfr # 253507
- Zoro # G623578976
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253507
- Zoro #
- G623578976
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 7mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253507, Universal Hand Socket This 7mm universal hand socket is built for controlled fastening with a 1/4 inch drive and a 12-point profile. Its compact 33mm (1.3 inch) overall length helps when access is limited, while the clearly stamped size supports quick identification during repetitive work. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the tool remain easy to clean and maintain in professional environments. Key Benefits 1/4 inch drive universal hand socket design suits a wide range of tasks. 7mm 12-point profile supports secure engagement and efficient turning. 33mm overall length fits tight spaces without sacrificing durability. Chromium-vanadium steel alloy provides strength and long service life. Chrome polished finish resists corrosion and holds up under frequent use. Permanently stamped size markings improve organization and reduce selection time. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.