Shop KNIPEX
See all product information
Create Account
KX8701-7 7 Inch Cobra Pliers
- Mfr # KX8701-7
- Zoro # G403765008
product price:Â
$
64.29
/ea
Key Features
Handle Type
Non-slip Plastic Coated
Material
Chrome Vanadium Steel
Finish
Polished
Max. Opening
1-1/2 in
Gripping Surface
Serrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX8701-7
- Zoro #
- G403765008
- UPC #
- 843221003111
- Country of Origin
- China
- Handle Type
- Non-slip Plastic Coated
- Material
- Chrome Vanadium Steel
- Finish
- Polished
- Max. Opening
- 1-1/2 in
- Gripping Surface
- Serrated
- Joint Type
- Box Joint
- Cutting Edge
- Approx. 61
- Number of Adjustment Positions
- 18
Description
Box joint construction a new generation of Water Pump Pliersfor easier & more secure workingPress button action for fast & firm adjustment directly onthe workpiece selectedJaw opening is positively ensured slim jaw profile allowsfor access in tight placesSingle-hand adjustment self-gripping on pipes and nuts.The guard prevents operators fingers getting pinchedMaterial: chrome vanadium electric steel oil-hardened
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.