Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.7/16inSize inch.
- Mfr # 365614
- Zoro # G423581596
original price:Â $9.41 , new price: $8.47 , 9 percent off
new price:Â
$
8.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365614
- Zoro #
- G423581596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 7/16 Inch 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 365614 Universal Hand Socket This universal hand socket is built for 3/8 inch drive setups and sized for 7/16 inch fasteners. The 12-point design and universal joint style help maintain engagement while working at angles, improving access in tight, obstructed, or awkward locations. Made from Chromium-vanadium steel alloy with anti-corrosive properties and a chrome finish, it's designed for strength and long service life. Size markings are stamped for quick identification during tool organization and faster selection at the bench or in the field. Key Benefits 3/8 inch drive with 7/16 inch size for common hand-tool applications. 12-point socket design supports secure fitment and efficient turning in tight spaces. 180-degree adjustability provides high movement to reach difficult fasteners. 51mm (2.01 inch) overall length balances access, control, and clearance. Chromium-vanadium steel alloy construction delivers high strength and durability. Chrome finish with anti-corrosive properties helps resist wear and rust. Stamped size markings improve tool organization and quick, permanent identification. Designed for professional technicians, it's intended to hold up under heavy, repeated use while keeping identification, reach, and adjustability straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.