3/8inDrive Universal Hand Sockets.19mmSize.
- Mfr # 355619
- Zoro # G023582054
product price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355619
- Zoro #
- G023582054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 19mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 355619 universal hand socket SKU: 355619. This 3/8 inch drive, 19mm universal hand socket is designed to help access fasteners where a straight socket and ratchet angle won't line up. The 12-point opening supports quick engagement, and the universal joint adds flexibility when working around obstructions. Built from chromium-vanadium steel alloy with anti-corrosive properties and a chrome finish, it's intended for long-term durability in professional toolboxes. Size markings are stamped for permanent identification, supporting faster tool selection and consistent organization. Key Benefits 3/8 inch drive with 19mm size for common metric fasteners. Universal joint provides up to 180 degrees of adjustability in tight spaces. Overall length 56mm (2.2 inches) balances reach and control. 12-point design helps align quickly during repetitive fastening tasks. Chromium-vanadium steel alloy delivers high strength and durable performance. Anti-corrosive chrome finish supports longevity in demanding shop environments. Stamped size markings aid quick identification and cleaner tool organization. Its combination of a compact 56mm profile, flexible 180-degree movement, and durable Cr-V construction helps maintain consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.