Shop GENIUS TOOLS
Create Account
1/4 /11mm, Drive Universal Hand Sockets
- Mfr # 253511
- Zoro # G823578608
original price:Â $7.20 , new price: $6.48 , 10 percent off
new price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253511
- Zoro #
- G823578608
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 11mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253511 Universal Hand Socket This 1/4in drive 11mm universal hand socket is designed for precise fit and dependable service in professional toolkits. The 12-point profile supports consistent engagement, while the compact 36mm (1.42in) overall length helps when working in tighter access areas. Built from Chromium-vanadium steel alloy, it balances strength with durability and adds anti-corrosive performance for long-term use. A chrome polished finish provides a tough, corrosion-resistant exterior, and the stamped size marking supports fast identification during tool organization. Key Benefits 1/4in drive universal hand socket in 11mm for versatile everyday service. 12-point design supports consistent engagement where precise fit matters most. 36mm (1.42in) overall length improves access in compact working areas. Chromium-vanadium steel alloy delivers high strength with durable, anti-corrosive properties. Chrome polished finish resists corrosion and holds up to heavy use. Stamped size markings enable quick identification and cleaner tool organization. SKU 253511 is made for professional technicians who need reliable sockets that withstand repeated use. With durable alloy construction, corrosion-resistant chrome finish, and clear size identification, it fits seamlessly into 1/4in drive setups and supports consistent performance over a lifetime of heavy work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.