Shop GENIUS TOOLS
Create Account
41mm Hex Shank, 60mm Hex Screwdriver Bit
- Mfr # 3060
- Zoro # G723580510
product price:Â
$
59.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3060
- Zoro #
- G723580510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 41mm Size, 60mm Length, Hex Shank Drive, Durable Steel Construction - 3060 Professional Hand Tool Bit This professional-grade hex screwdriver bit is built for reliable fit and consistent performance with hex shank drive systems. With a 41mm size and 60mm bit length, it supports precise engagement and controlled fastener driving in demanding shop environments. Manufactured from High Speed Steel and heat treated for strength, the bit is designed to resist wear while maintaining durability over repeated use. Clear size stamping supports fast identification when organizing tools and selecting the correct bit. Key Benefits 41mm hex shank design supports secure engagement and dependable torque transfer. 60mm bit length with 80mm overall length balances reach and control. High Speed Steel construction provides high strength and anti-corrosive properties. Heat-treated exterior improves toughness while maintaining a strong inner core. Stamped size markings enable quick, permanent identification in tool storage. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU 3060 is designed for professional technicians who need durable hand tool bits that hold up under heavy, repeated use. The combination of High Speed Steel, heat treatment, and permanent size markings helps maintain accuracy, organization, and long service life while meeting recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.