Shop GENIUS TOOLS

10PC 1/2in Dr. Tamperproof Star Bit Socket Set(55mmL)

  • Mfr # BS-410TA
  • Zoro # G623584663

original price:  $22.35 , new price: $20.12 , 9 percent off
new price: 
$
20.12
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-410TA
Zoro #
G623584663
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Tamperproof Star Bit Socket Set 10 Piece 1/2 Inch Drive S2 Steel Durable Professional Quality - BS-410TA Tamperproof Star Bit Socket Set SKU: BS-410TA. This 10-piece 1/2in drive tamperproof star bit socket set is built for consistent fit and reliable service in professional environments. The tamperproof star profile helps address security fasteners while keeping the bit engaged during use. Made from High Speed Steel for high strength and durability with anti-corrosive properties, this set meets or exceeds ANSI standards. Key Benefits 10-piece tamperproof star bit socket selection supports common security fasteners. 1/2in drive format pairs with standard ratchets, extensions, and torque tools. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Tamperproof star design improves engagement to help reduce slipping and stripping. Mixed socket lengths help access fasteners in tighter or recessed locations. Meets or exceeds ANSI standards for dependable shop and field performance. Organized storage with included socket holder keeps sizes visible and accessible. What's Included 1/2in Dr. Tamperproof Star Bit Socket 55mmL 408+7120 T-20 Tamperproof Star Bit Socket 408+7125 T-25 Tamperproof Star Bit Socket 408+7127 T-27 Tamperproof Star Bit Socket 408+7130 T-30 Tamperproof Star Bit Socket 408+7140 T-40 Tamperproof Star Bit Socket 410+7145 T-45 Tamperproof Star Bit Socket 410+7150 T-50 Tamperproof Star Bit Socket 440+7155 T-55 Tamperproof Star Bit Socket 1/2in Dr. Tamperproof Star Bit Socket 60mmL 442+7160 T-60 Tamperproof Star Bit Socket 444+7170 T-70 Tamperproof Star Bit Socket Socket Holder This set is a practical choice for shops that want an ANSI-compliant, professional-grade solution for tamperproof star fasteners, with durable steel construction and organized storage. Coverage from T-20 through T-70 helps reduce tool swaps and keeps the correct size ready when needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.