3/4in Dr. 26mm 12-Point Hand Socket
- Mfr # 635226
- Zoro # G723582699
product price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635226
- Zoro #
- G723582699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 26mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635226 Professional Hand Socket This 26mm, 12-point hand socket is built for 3/4in drive applications where strength, fit, and long-term durability matter. Made from Chromium Molybdenum alloy steel, it delivers high strength while offering anti-corrosive properties for demanding shop environments. With a 54mm (2.13in) overall length and permanently stamped size markings, it supports faster identification and more organized tool storage. A chrome polished finish adds a protective, corrosion-resistant surface designed for repeated professional use. Key Benefits 26mm 12-point socket profile supports secure engagement and efficient fastener contact. 3/4in drive size suits heavy-duty ratchets and related professional hand tools. 54mm overall length balances access, control, and compact storage in drawers. Chromium Molybdenum alloy steel provides high strength and long service life. Anti-corrosive material properties help resist rust in harsh work environments. Chrome polished finish adds toughness while improving corrosion resistance and cleanup. Size is stamped for permanent, easy identification during tool organization. It is a durable, clearly marked 26mm option for consistent performance across a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.