Shop GENIUS TOOLS
Create Account
4PC Pry Bar Set, 8in - 24in
- Mfr # PB-5094
- Zoro # G623581129
original price:Â $45.32 , new price: $40.79 , 10 percent off
new price:Â
$
40.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB-5094
- Zoro #
- G623581129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar Set 4 Piece Heavy Duty Steel Assorted Lengths Ergonomic Grip - PB-5094 Professional Pry Bar Set SKU: PB-5094. This 4-piece pry bar set is built for controlled leverage and precise positioning during demanding shop tasks. With four common lengths in one set, it supports both tight-access work and higher-leverage applications without switching tool styles. Made from Chromium Molybdenum Alloy Steel, each pry bar is designed for high strength, durability, and anti-corrosive properties. Key Benefits Four pry bar lengths cover tight spaces and higher leverage applications. Chromium Molybdenum Alloy Steel construction supports heavy-duty, long-term use. Anti-corrosive properties help maintain performance in harsh shop environments. Ergonomic grip design improves control and reduces hand fatigue during use. Meets or exceeds ANSI standards for consistent professional expectations. Organized set format makes it easy to keep sizes accessible in storage. What's Included Pry Bar 560008 Pry Bar 200mmL (8in L) 560012 Pry Bar 300mmL (12in L) 560018 Pry Bar 455mmL (18in L) 560024 Pry Bar 610mmL (24in L) Designed for professional technicians, this set focuses on practical size coverage, durable alloy steel construction, and a grip intended for steady handling under load. It's a straightforward addition to a hand-tool lineup where reliability, standards compliance, and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.