Shop GENIUS TOOLS
Create Account
Pinch Bar 38in 965mm
- Mfr # 015638
- Zoro # G323580323
original price:Â $77.94 , new price: $70.15 , 9 percent off
new price:Â
$
70.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 015638
- Zoro #
- G323580323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pinch Bar 38 Inch Length Heavy-Duty Steel Construction Ergonomic Grip - 015638 Professional Pinch Bar SKU: 015638. This 38in pinch bar is built for controlled leverage when you need a strong, stable prying tool. The 950mm overall length helps balance reach and handling, while the construction and finish focus on long-term durability in demanding shop conditions. Designed for professional technicians, it combines high-strength alloy steel with a tough exterior treatment and grip-focused handles. The result is a heavy-duty bar that holds up to repeated use while staying comfortable and dependable over time. Key Benefits 38in length provides leverage for demanding prying tasks without overreaching. 950mm overall length supports controlled handling and consistent tool positioning. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the finish for long-term durability. Hard impact plastic handles promote a secure grip and resist wear. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its combination of alloy steel strength, heat treatment, protective coating, and ergonomic grip helps maintain performance across years of demanding service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.