Shop GENIUS TOOLS
Create Account
Pry Bar 36in 910 mmL
- Mfr # 560036
- Zoro # G823584470
original price:Â $63.78 , new price: $57.40 , 10 percent off
new price:Â
$
57.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560036
- Zoro #
- G823584470
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar 36 Inch Length Heavy-Duty Steel Construction Ergonomic Grip - 560036 Professional Pry Bar This 36-inch pry bar (900mm / 35.43in) is built for jobs where leverage and control matter. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long-term durability, with anti-corrosive properties for demanding shop conditions. Heat treated through oil quenching and finished with a matte black oxide coating, the bar is engineered for a tough exterior and strong core performance. Hard impact plastic handles support a secure, confident grip while maintaining durability through repeated heavy use. Key Benefits 36-inch length provides leverage for prying, lifting, and positioning tasks. Overall length 900mm (35.43 inches) balances reach and manageable control. Chromium Molybdenum Alloy Steel delivers high strength and lasting durability. Anti-corrosive properties help resist wear in harsh working environments. Hard impact plastic handles support a strong grip and high durability. Oil-quenched heat treatment boosts toughness for lifetime professional service. Meets or exceeds ANSI standards for dependable professional-grade performance. The matte black oxide coating and rugged construction help it stay reliable across demanding daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.