Shop GENIUS TOOLS
Create Account
Pry Bar 8in/200mmL
- Mfr # 560008
- Zoro # G523582202
product price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560008
- Zoro #
- G523582202
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pry Bar 8 Inch / 200mm Length Heavy-Duty Steel Ergonomic Handle - 560008 Professional Pry Bar SKU: 560008. This 8-inch pry bar is built for controlled leverage in tight spaces, combining a compact 200mm overall length with professional-grade construction. The design focuses on durability, grip comfort, and consistent performance in demanding shop and field conditions. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A hard impact plastic handle supports a secure hold, while heat treatment and a matte black oxide coating help protect the tool and reinforce core strength for long-term use. Key Benefits 200mm (7.87-inch) length balances access, leverage, and precise control. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive material properties help resist wear in harsh environments. Hard impact plastic handle provides a strong grip and long-lasting durability. Oil-quenched heat treatment improves toughness and inner core strength. Matte black oxide coating creates a durable exterior finish. Designed and made for professional technicians, this pry bar is built to perform over a lifetime of heavy use. Its compact size supports confident handling, while the steel, heat treatment, and protective finish work together to deliver dependable strength and consistent results across repeated daily tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.