1"Drive Impact Wrench 2730 ft-lbs Breakaway Torque 6000 RPM & Twin Hammer
- Mfr # LZ-638
- Zoro # G623372338
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.95 in
Max. Torque
2,400 ft-lb
Required Pressure
200 PSI (Max)
Free Speed
6,000 RPM
Max. Loosening Torque
2,730 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZ-638
- Zoro #
- G623372338
- UPC #
- 840281570447
- Country of Origin
- China
Dimensions
- Overall Length
- 15.95 in
- Height
- 6.7 in
- Drive Size - Air Tools
- 1 in
- Width
- 8.47 in
Details
- Max. Torque
- 2,400 ft-lb
- Required Pressure
- 200 PSI (Max)
- Free Speed
- 6,000 RPM
- Max. Loosening Torque
- 2,730 ft-lb
- Working Torque
- 2,050 ft-lb
- Housing Material
- Aluminum
- Air Inlet
- 1/2 in
- Item
- Air Impact Wrench
Description
VEVOR 1 Inch Air Impact Wrench, Up to 2730 ft-lbs Reverse Torque Output 1" Pneumatic Impact Gun Lightweight w/ 2 Handles for Heavy Duty Repairs and Maintenance Busting Breakaway Torque Lightweight Design Ergonomic Design Adjustable Speed Quiet Tuned Exhaust System One Kit For Every Project Spindle Speed: 6000 RPM,Square Drive: 1",Max Torque: 2400 ft-lb,Operation Pressure: Max. 200PSI,Air Hose: 1/2"ID,Max Loosening Torque: 2730 ft-lb,Working Torque: 2050 ft-lb,Main Material: Aluminum
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.